Gigastone USB3.0 Memory Special Slide Type

Sebelum PPN:
Rp439.900 - Rp1.299.900
Spesifikasi
ColorBlack
ROHS Directive (Corresponding to 10 Substances)Correspondence
InterfaceUSB3.0
Cap TypeSliding type
Dimensions (mm)56x20.5x11
Operating EnvironmentWindows ME or later, MacOS 9.0 or later, Linux V2.4 or later

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopting high-quality NAND flash and high-performance controller, we provide customers with stable performance.
Compatible with devices equipped with USB 3.0, high-speed transfer is possible (USB 2.0 can also be used).
The special slide shape allows you to store and carry data without being unable to insert it and without losing the cap.

Ulasan Produk

Tidak ada ulasan