FUJIKURA Double Led Floodlight with Stand

Sebelum PPN:
Rp2.299.900
Spesifikasi
Rated Voltage (V)AC100
Frequency (Hz)50/60
Cable Length (m)5
Color Temperature (Kelvin)6000
Brightness (Lm)5000(x2)
Dust/Water ProtectionIP65
LEDSMD
Main Unit Dimensions (WxDxH) (mm)790x690x850 - 1720 (including stand)
Number of Cores3 cores
Power Consumption (W)50x2
Power Supply TypePower cord type
Power cableDouble shielded cable Rainproof plug with 3-core ground terminal Length 5m + connecting part 9cm + body cable length 30cm
Types of Light BulbLED
Where to UseOutdoors
Wide Angle (°)140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bright with a tripod.
Ideal for work light fixtures such as on-site.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait