Fudo Giken Benrikko Bucket

Sebelum PPN:
Rp149.900
Spesifikasi
MaterialPolypropylene
ColorClear
ShapeRound type
Product TypeBody
Capacity (L)8
Dimensions (WxDxH) (cm)31.5x30x24.6
FeatureWith spout, with scale

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pursuing convenience, simple but full of functions!
The soft touch handle is gentle on your hands, so you can hold it firmly and feel safe.
With a convenient hose stopper, the hose does not run wild.
With a scale of water volume on the inner surface and a spout.
You can easily flush it with the handle on the bottom.

Ulasan Produk

Tidak ada ulasan