Fellowes Professional Shredder 310Mc

Sebelum PPN:
Rp8.799.900
Spesifikasi
AS ONE Part Number65-0459-99
Outer Dimensions (WxDxH) (mm)415x325x630
Shredding CapacityMaximum: 15 sheets, rating: 12 sheets
Dust box capacity (L)30
Continuous Operating Time (minute)30
Garbage Bag Size (L)45
Maximum Paper Width for ShreddingA4
Power Consumption (W)650
Reverse Feeding FunctionYes
Shredable MaterialStapler/Card/CD/DVD
Shredding Size (mm)Micro cut 2x12
Shredding Speed (m)2.0
Width of Inlet (mm)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Both security and work efficiency are achieved by adopting a 2 x 12 mm microcut and an air-cooled motor.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait