Fellowes Deskside Shredder B-151C

Sebelum PPN:
Rp6.599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence
Outer Dimensions (WxDxH) (mm)350x260x565
Dust box capacity (L)21
Continuous Operating Time (minute)10
Maximum Paper Width for ShreddingA4
Maximum Shred Number (50Hz/60Hz) (sheet)17/16
Power Consumption (W)300
Reverse Feeding FunctionYes
Shredable MaterialStapler, card, clip, CD/DVD
Shredding Size (mm)Cross cut 4x36
Shredding Speed at 50/60Hz (m/minute)2.2/2.5
Width of Inlet (mm)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Shreds up to 17/16 sheets, and also supports CD/DVD. Compact model that can be used for multiple purposes.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait