Fellowes Deskside Shredder 92Cs

Sebelum PPN:
Rp8.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence
Outer Dimensions (WxDxH) (mm)380x280x575
Shredding CapacityMaximum: 18 sheets, rating: 15 sheets
Dust box capacity (L)25.5
Continuous Operating Time (minute)20
Garbage Bag Size (L)45 or more
Maximum Paper Width for ShreddingA4
Number of CapacityDust box: 400 sheets
Power Consumption (W)480
Reverse Feeding FunctionYes
Shredable MaterialStapler, card, clip, CD/DVD
Shredding Size (mm)Cross cut 4x38
Shredding Speed (m)3.0
Width of Inlet (mm)230

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An advanced model that adds safety and quietness to the power of 18 shreds.

Ulasan Produk

Tidak ada ulasan