ESCO Ear-Mounted Headset USB Connection

Sebelum PPN:
Rp549.900
Spesifikasi
Cable Length (m)1.8
InterfaceUSB
Suitable ModelEquipped with USB interface, Windows8.1/8/7/Vista (~ SP2)/XP (SP2 ~ SP3), Mac OS X (~ 10.9), PlayStationR3/4 \"Volume\" and \"Speaker Mute\" cannot be used.
Earphone shapeEar type
Dimensions (mm)25x20x127

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For online games, video conferencing, voice chat.
Uses a noise-reducing high-performance microphone that allows you to check the surrounding sounds and makes it difficult to pick up noise.
Left and right can be replaced and the angle can be adjusted freely.
Ear hook type USB headset that can be worn compactly.

Ulasan Produk

Tidak ada ulasan