ELPA (Asahi Electric) Chandelier 25W

Sebelum PPN:
Rp69.900
Spesifikasi
ColorClear
Overall Length (mm)100
Rated Voltage (V)100/110
Bulb ShapeChandelier sphere
Power Consumption Rated (W)25
BolsterE14
Rated Lifetime (hour)About 1500
Types of Light BulbIncandescent light bulb
Valve Diameter (Φmm)32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For overseas lighting equipment (mainly Europe).
The E14 base is often used in European luminaires.
A flame-shaped light bulb with a candle in the shape of a glass sphere. It can be used not only for chandelier appliances, but also for brackets and pendants that show the shape of light bulbs and the brilliance of filaments.

Ulasan Produk

Tidak ada ulasan