ELECOM Web Camera Computer Built-In Microphone 2 Million Pixel High-Definition Glass Lens Adjustable Up and Down Angle

Sebelum PPN:
Rp499.900
Spesifikasi
ColorBlack
Operating EnvironmentCPU: Intel (R) Core (TM) i3 1.2Hz or equivalent, Main memory: 1B or more, HDD free space: 1B or more
Number of ColorsAbout 16.77 million colors (24 bit)
Supported OSWindows 11/10/8.1/7/XP, macOS 10.12 Sierra or later *It may be necessary to update to the latest version of each OS or install a service pack.
FocusFixed
Angle Adjustment RangeStand: Up and down direction
Cable Length (m)About 1.5
DirectivityOmnidirectional
F ValueF2.8
Included AccessoriesUser's manual, multilingual manual
InterfaceUSB2.0 (Type A male)
Number of Effective PixelAbout 2 million pixels
Operating Temperature/Humidity RangeTemperature: 5-40°C, Humidity: ~ 90% RH (No condensation)
Outer Dimensions (WxDxH) (mm)Approx. 60.0x52.3x39.0 * Excluding cable
Shooting distance (cm)30 to infinity (from the lens tip)
Storage Temperature/Humidity RangeTemperature: -10 to 60°C, Humidity: Up to 90% RH (no condensation)
Suitable ModelWindows PC, Macintosh equipped with USB 2.0 interface
Video Element1/5 type CMOS sensor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Let's deliver "beautiful" with higher image quality. A high-definition 2-megapixel web camera that allows you to enjoy video chats with beautiful images all the way around.

Ulasan Produk

Tidak ada ulasan