ELECOM Web Camera Pc Built-In Microphone 1 Million Pixel Wide Screen Chromebook Compatible

Sebelum PPN:
Rp479.900
Spesifikasi
ColorBlack
Cable Length (m)About 1.5
Included AccessoriesUser's manual, multilingual manual
InterfaceUSB2.0 (Type A male)
Suitable ModelWindows PC, Macintosh equipped with USB 2.0 interface
Angle Adjustment RangeStand: Up and down direction
DirectivityOmnidirectional
F ValueF2.8
FocusFixed
Number of ColorsAbout 16.77 million colors (24 bit)
Number of Effective PixelAbout 1 million pixels
Operating EnvironmentCPU: Intel (R) Core (TM) i3 1.2Hz or equivalent, Main memory: 1B or more, HDD free space: 1B or more
Operating Temperature/Humidity RangeTemperature: 5-40°C, Humidity: ~ 90% RH (No condensation)
Outer Dimensions (WxDxH) (mm)Approx. 60.0x52.3x39.0 * Excluding cable
Shooting distance (cm)30 to infinity (from the lens tip)
Storage Temperature/Humidity RangeTemperature: -10 to 60°C, Humidity: Up to 90% RH (no condensation)
Supported OSWindows~11/10/8.1/7/XP, macOS~10.12~Sierra~or later, Chrome~OS
Video Element1/6 type CMOS sensor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can use it immediately just by connecting it. A 1-megapixel webcam that supports 720p HD resolution, which is ideal for wide screens, and allows you to easily start video chat. It is a product that has acquired Chromebook compatibility certification.
It is a 1-megapixel webcam that supports HD resolution of 1280 x 720 pixels and is ideal for wide screens.
It is a one-shot connection type that can be used immediately just by connecting it to a personal computer.
It has been confirmed to work with various chat software such as Skype and Skype for Business, and live distribution services such as YouTube Live, Facebook Live, Nico Nico Live Broadcasting and Twitch.
- For YouTube live and Twitch, you need to use a separate live encoder.
Equipped with a high-definition glass lens, you can enjoy clear videos and still images.
The number of recorded pixels for movies Supports up to 1280 x 720 pixels/30 fps, and you can enjoy powerful widescreen images.
It is possible to shoot and send not only moving images but also 4 megapixel still images.
Since the camera has a built-in microphone, it is possible for multiple people to have a conversation.
It uses a multi-stand that can be attached to the display of a notebook PC or desktop computer and can also be installed on a flat surface.
The angle of the camera body can be adjusted up and down.
By installing the "WebCam Assistant" that can be downloaded for free, you can use convenient functions such as YouTube posting function and simple video editing function. - Not compatible with Macintosh.
Multilingual manuals (English, Chinese [Traditional/Simplified], Korean, Spanish, Portuguese) are included.
We have obtained the Chromebook compatible certification, which is a proof of products that meet the prescribed performance and quality standards set by Google .
"Works With Chromebook" is prepared for peripheral devices (accessories) manufactured by third parties for the computer " Chromebook " equipped with Chrome OS provided by Google . The name of the corresponding certification program and logo.

Ulasan Produk

Tidak ada ulasan