ELECOM USB Hub 2.0 3 Port Direct Insertion Bus Power without Cable Compact Swing Connector

Sebelum PPN:
Rp209.900
Spesifikasi
Number of Ports3
Operating Temperature Range (°C)5~40
InterfaceUSB2.0 (works with USB1.1 compatibility when connected to USB1.1 interface)
Suitable ModelWindows10, 8.1, 7(SP1)/macOS High Sierra(10.13)
Outer Dimensions (WxDxH) (mm)Approximately 20.3x58.0x15.0 (excluding connectors)
Connector Shape-DownstreamUSB A (female) x 3
Connector Shape-UpstreamUSB A (male)
Interface-DownstreamUSB2.0 (works with USB1.1 compatibility when connected to USB1.1 interface)
Operating Humidity (%)30-80 (no condensation)
Power Supply MethodBus power/self power
Supply Current (mA)3 ports total 400 (less than 100 per port)
Transfer Speed (Mbps)USB 2.0 high speed/480 (theoretical value), USB 1.1 full speed 12 (theoretical value)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It doesn't get in the way even when it's plugged into your computer. A 3-port USB hub for laptops that can be used stylishly by directly plugging in without cables.

Ulasan Produk

Tidak ada ulasan