ELECOM Type-C-4 Pole Dia3 . 5mm Stereo Mini Plug Conversion Cable Design Endurance Ehp
Spesifikasi
| Color | Black |
|---|---|
| Suitable Model | Earphones and headphones equipped with a Φ3.5 terminal, and smartphones and tablets that support audio output from the USBType-C terminal |
| Female Mounting | 3.5mm 4-pole stereo mini jack |
| Male Mounting | Type-C |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Durable design that does not easily break. A USB Type-C conversion cable that allows you to use your usual earphones and headphones with smartphones/tablets equipped with a USB Type-C terminal.
Ulasan Produk
Tidak ada ulasan




















































































































































