ELECOM USB Hub USB3.1 Gen1 Bus Powered 4 Port Type Cx2 USBx2 Integrated Cable

Sebelum PPN:
Rp619.900 - Rp1.099.900
Spesifikasi
Number of Ports4
InterfaceUSB3.1en1 (When the USB 2.0 interface is connected, it operates with USB 2.0 compatibility, and when the USB 1.1 interface is connected, it operates with USB 1.1 compatibility)
Suitable ModelWindows10, macOSHihSierra(10.13)
Outer Dimensions (WxDxH) (mm)Approximately 75.0x42.0x14.0 (excluding cable)
Cable Length (cm)105
Connector Shape-DownstreamUSBA (female) x 2, USB Type-C (female) x 2
Connector Shape-UpstreamUSB Type-C (male) x 1
Interface-DownstreamUSB3.1en1 (When the USB 2.0 interface is connected, it operates with USB 2.0 compatibility, and when the USB 1.1 interface is connected, it operates with USB 1.1 compatibility)
Maximum Data Transfer Rate (Theoretical) (Mbps)USB3.1 en1 Super Speed/5bps (theoretical value), USB2.0 High Speed/480, USB1.1 Full Speed 12
Operating Temperature/Humidity RangeTemperature 5~40°C, Humidity 30~80% (no condensation)
Power Supply MethodBus power/self power
USB cable length (cm)10.5 (excluding connectors)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-speed data transfer at a maximum transfer rate of 5 Gbps while charging. Equipped with 2 USB A ports and 2 USB Type-C ports, this USB hub supports USB Power Delivery and can use various USB devices.

Ulasan Produk

Tidak ada ulasan