ELECOM USB Memory USB3.1 Gen1 Sliding Encryption Security

Sebelum PPN:
Rp229.900 - Rp559.900
Spesifikasi
ColorBlack
Power SupplyUSB bus power
InterfaceUSB3.1(Gen1)/USB3.0/USB2.0
ConnectorUSB_Type A_Male
Suitable ModelWindows PC running Windows 10/8.1/8/7 and Macintosh running mac OS 10.12, Mac OS X 10.10/10.11
Cap TypeSliding type
Outer Dimensions (WxDxH) (mm)55x21x10 (when the connector is stored)
SecurityPASS (Password Authentication Security System) [Security software with automatic password authentication function] or PASS (Password Authentication Security System) x AES [Encryption security software with automatic password authentication function]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it is a slide type, there is no need to worry about losing the cap. High cost performance model USB3.1 (Gen1)/USB3.0 compatible slide type value type USB memory that can use security software that adopts strong encryption method "AES256bit".

Ulasan Produk

Tidak ada ulasan

Halaman Terkait