ELECOM Ac Adapter for Notebook Pc 19V Round Connector Easy to Carry Integrated Computer Charger 2m
Spesifikasi
| Cable Length (m) | About 2.0 |
|---|---|
| Input | AC100-240V~1.5A,~50-60Hz |
| Outer Dimensions (WxDxH) (mm) | Approximately 31 (width)x66x81 (excluding cable) |
| Capacity (W) | Up to 65 |
| Output (V/A) | 19, 3.42 |
| Operating Temperature/Humidity Range (°C/%RH) | -10~40, 10~90 |
| Standby Power (W) | 0.21 or less |
| Temperature/Humidity Range for Storage (°C/%RH) | -20~70, 5~95 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ideal for business trips! AC adapter for laptops that uses a rotating swing plug that is convenient to carry.
Warning
Some models are not compatible. Please check the manufacturer's website.Ulasan Produk
Tidak ada ulasan




















































































































































