Buffalo Shockproof Portable HDD Compatible with USB3.1 Gen1

Sebelum PPN:
Rp4.099.900
Spesifikasi
ColorBlack
Terminal ShapeUSB3.1(Gen1)/3.0 micro-B
AS ONE Part Number64-3970-54
Operating Temperature (°C)5~35
Power SupplyBus power system
Capacity (TB)2
Energy Consumption Efficiency, Based on the Energy Saving ActH classification 0.00054
Hardware EncryptionSupported (requires dedicated software)
Included AccessoriesUSB3.1 (Gen1) cable (18cm), instruction manual (warranty)
InterfaceUSB3.1(Gen1)
Number of terminalsUSB part: 1
Operating Humidity (%)20-80 (non-condensing)
Outer Dimensions (WxHxD) (mm)90x141x21 (main unit only, excluding protrusions)
Suitable PCWindows PC and Mac with USB3.1 (Gen1) /USB3.0/2.0 Type-A port
Supported OS[Main unit/USB3.1 (Gen1) /USB3.0/2.0 connection] Windows 10/8.1/7 (64-bit/32-bit), Mac 10.11 to 10.13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Minimize the risk of carrying. Shockproof body, rainproof and dustproof design for peace of mind in case of theft or loss. Automatic encryption protects important data. Immediately alerts you if an abnormality is detected. Equipped with a watch signal for portable

Ulasan Produk

Tidak ada ulasan