Sebelum PPN:
Rp2.799.900 - Rp3.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Terminal Shape | USB3.1(Gen1)/3.0 micro-B |
|---|---|
| Operating Temperature (°C) | 5~35 |
| Power Supply | Bus power system |
| Included Accessories | USB3.1 (Gen1) cable (50cm), instruction manual (warranty) |
| Interface | USB3.1(Gen1) |
| Conform to | Chrome + OS + (attached software is not available) |
| Conformed Standard | USB mass storage class |
| Hardware Encryption | Supported (requires dedicated software) |
| Number of terminals | USB part: 1 |
| Operating Humidity (%) | 20-80 (non-condensing) |
| Suitable PC | Windows PC and Mac with USB3.1 (Gen1) /USB3.0/2.0 Type-A port |
| Supported OS | [Main unit/USB3.1 (Gen1) /USB3.0/2.0 connection] Windows 10/8.1/7 (64-bit/32-bit), Mac 10.11 to 10.13 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Protect your important data even when you carry it around. The connector shape has been redesigned to protect data with shock absorption design (patent pending) and anti-slip measures. Reduce connection troubles with a secure connection.If an abnormality is detected, you will be notified immediately. Products eligible for Buffalo regular data recovery service equipped with Mimamori Signal for Portable. Data can be recovered at a fixed price depending on the level of failure. Optimal design according to capacity. Simple design & compact size Connects to computers as well as digital home appliances. Adopts AES256+ pattern authentication to expand the fun when connected to a TV or game console. Safe and easy encryption "SecureLock Mobile2" No more hesitation when choosing an HDD. Equipped with a wealth of comfortable and convenient applications
Ulasan Produk
Tidak ada ulasan




















































































































































