audio-technica USB Speakerphone
#Grup produk P110342993
Spesifikasi
| Operating Temperature Range (°C) | About 5-40 |
|---|---|
| Power Supply | USB power supply (DC5V) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Included Accessories | USB cable (1.0m, USB Type-A - USB Type-C), USB cable (1.0m, USB Type-C - USB Type-C), pouch |
| Interface | USB 2.0 compliant |
| Bit Configuration | Maximum 16bit |
| Directivity | Omnidirectional |
| Frequency (kHz) | [Corresponding sampling] 48 |
| Input Terminal | USB Type-C jack |
| Maximum Output Power (W) | 2 |
| Microphone | Back electret condenser type |
| Outer Dimensions (WxDxH) (mm) | 67x67x30 |
| Playback Frequency Band (Hz) | 100~10000 |
| Sensitivity (dB) | -22fs (0=1V/Pa, at 1kH) |
| Sound Pressure Level (dB) | Output: 84 ± 3 |
| Speaker Impedance (ohm) | 4 |
| Speaker Unit | Φ40mm/full range |
| Supported OS | Windows 8.1, Windows 10, Windows 11, macOS Catalina, macOS Big Sur, macOS Monterey |
| speaker | Amplifier built-in speaker system |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compatible with USB Type-A and USB Type-CTM just by connecting to a PC Hands-free calling that allows you to move freely Equipped with a large-diameter Ø40mm speaker unit that allows you to speak comfortably with intuitive volume adjustment and mute Equipped with a 360° omnidirectional electret microphone Enables web conferences and online calls with multiple people A speakerphone made of recycled plastic that is environmentally friendly Comes with two types of USB cables that can be connected to a PC or tablet running Windows/macOS Comes with a carrying case that holds the main unit and cables together
Ulasan Produk
Tidak ada ulasan




















































































































































