audio-technica USB Headset

Sebelum PPN:
Rp709.900 - Rp759.900
Spesifikasi
TypeHeadphone part: Dynamic type, Microphone part: Back electret condenser type
Mounting MethodOne ear
Cable Length (m)2
Operating Temperature Range (°C)5~40
Power SupplyUSB power supply (DV5V)
DirectivityBidirectional
Driver Unit (Φmm)30
Frequency (kHz)Correspondence: 48
Frequency Band (Hz)200~10000
Headset Impedance (ohm)32
Included AccessoriesUSB conversion code (USB~Type-A/USB~Type-C)
Maximum Input (mW)100
Playback Frequency Band (Hz)20~20000
Plug ShapeUSB Type-A
Sensitivity (dB)-37(1V/Pa, at1kHz)
Sound Pressure Sensitivity (dB/mW)Output: 92
Suitable ForNumber of bits: Maximum 16 bits
Supported OSWindows 8.1, Windows 10, macOS Catalina, macOS Big Sur
Type of ConnectionUSB 2.0 compliant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A one-ear headset that is easy to use, doesn't get stuffy, and allows you to speak clearly. USB Type-A and USB Type-C(TM) are supported just by connecting to a PC. Built-in noise-cancelling microphone delivers clear voice to the other party. Intuitive operation for volume adjustment and mute You can choose which ear you want to listen in

Ulasan Produk

Tidak ada ulasan