audio-technica Earphone for USB Type-C
#Grup produk P110342957
Spesifikasi
| Color | Black |
|---|---|
| Type | Dynamic type |
| AS ONE Part Number | 64-9605-05 |
| Cable Length (m) | 1.2 (Y type) |
| Included Accessories | Earpiece (XS/S/M/L) |
| Driver Unit (Φmm) | 9.8 |
| Earphone shape | Canal type |
| Impedance (ohm) | 16 |
| Maximum Input (mW) | 200 |
| Playback Frequency Band (Hz) | 5~24000 |
| Plug | USB Type-C |
| Sound Pressure Sensitivity (dB/mW) | 102 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
All calls and music are audio quality.
You can listen to good sound with USB Type-C (TM).
- The cord has the same left and right length.
You can listen to good sound with USB Type-C (TM).
- The cord has the same left and right length.
Ulasan Produk
Tidak ada ulasan




















































































































































