ELPA (Asahi Electric) L-Shaped Retaining Adapter Power Strip No Outlet Cord Easy
#Grup produk P110315458
Spesifikasi
| Rating | 125V, 15A |
|---|---|
| Outlet Type | 3P retaining |
| Plug Shape | 2P/L type plug |
| Ground | 2P → 2P + Ground lead |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
You can convert 3P plugs such as OA taps to 2P. Since it is L-shaped, the plug does not get in the way. With a grounding cord of 150 mm. The outlet is a retaining type.
Ulasan Produk
Tidak ada ulasan



















































































































































%20L-Shaped%20Retaining%20Adapter%20Power%20Strip%20No%20Outlet%20Cord%20Easy/cqP110315458-1.jpg)
