ELECOM USB Memory USB3.2 Gen1 /3.1 /3.0/2.0 A Ultra Small Reading Up to 200Mb/S

Sebelum PPN:
Rp519.900 - Rp1.199.900
Spesifikasi
ColorSilver
Power SupplyUSB bus power
InterfaceUSB3.2(Gen1)/USB3.1(Gen1)/USB3.0/USB2.0
Suitable ModelWindows PC running Windows 11/10/8.1, Mac running macOS Ventura 13/macOS Monterey 12/macOS Big Sur 11, [Security Software] Windows PC running Windows 11/10/8.1, and macOS Ventura 13/ Mac running macOS Monterey 12/macOS Big Sur 11
Connector ShapeUSB-A
Cap TypeSliding type
Data Packet RateRead up to 200MB/s
Outer Dimensions (WxDxH) (mm)21.5x12.2x4.6
Security FunctionPASS (Password Authentication Security System) [Security software with automatic password authentication function] or PASS (Password Authentication Security System) x AES [Encryption security software with automatic password authentication function]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact size USB3.2 (Gen1) memory. In addition to the stylish metallic housing, it comes with a large strap hole that is convenient to carry. Furthermore, we realize high-speed data transfer of up to 200MB/s at the time of reading.
- The maximum transfer speed is an actual measurement value based on the manufacturer's environment and is not guaranteed in all environments.

Ulasan Produk

Tidak ada ulasan