ELECOM USB Memory USB3.2 Gen1 /3.1 /3.0/2.0 2In1 Type-C/USB A Cap Type

Sebelum PPN:
Rp879.900 - Rp1.199.900
Spesifikasi
Power SupplyUSB bus power
InterfaceUSB3.2(Gen1)/USB3.1(Gen1)/USB3.0/USB2.0
Connector ShapeUSB Type-C(TM)/USB-A
Outer Dimensions (WxDxH) (mm)15.0x31.0x6.0
Cap TypeCap type
Data Packet RateRead up to 200MB/s
Security FunctionPASS (Password Authentication Security System) [Security software with automatic password authentication function] or PASS (Password Authentication Security System) x AES [Encryption security software with automatic password authentication function]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A convenient USB memory that can use both USB Type-C (TM) connector/USB-A connector in spite of its compact body. You can also transfer data between different devices such as PCs, smartphones, and tablets with this single product. Supports USB3.2 (Gen1), realizing high-speed data transfer of up to 200MB/s when reading. You can choose from two colors to match the color of your device.
- The maximum transfer speed is an actual measurement value based on the manufacturer's environment and is not guaranteed in all environments.

Ulasan Produk

Tidak ada ulasan