ELECOM Privacy Filter Lcd Protective Film Peep Prevention 13.3Winch 16:9 Blue Light Cut for Dell Latitude 5330/Latitude 7330

Sebelum PPN:
Rp1.299.900
Spesifikasi
MaterialPET, UV curable resin (louver layer)
Surface Hardness3H
FunctionAntistatic
Included AccessoriesDouble-sided sticker (monitor sticker type) x 4, round sticker (frame sticker type) x 4, slide sticker x 6
Applicable Size (inch)13.3W\" (16: 9)
Blue Light BlockingO
Blue Light Blocking Rate (%)About 50
Dimensions (WxH) (mm)294.5x166.2
Filter Thickness (mm)0.4
MountingSticker
Privacy ProtectionO
Reflectance (%)5.5
Suitable ModelDedicated to DELL Latitude 5330, Latitude 7330 (13.3W inch (16:9)) *2in1 model is not supported *Information as of August 2022
Touch panel methodCorrespondence
UV Shading Rate (%)99
Visible Light Transmittance (%)About 75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Firmly guards the line of sight from around you while you are on the move or in the office! An antibacterial type peep prevention filter that also supports a touch panel.

Ulasan Produk

Tidak ada ulasan