ELECOM Privacy Filter Lcd Protective Film Peep Prevention Blue Light Cut Uv for Pc
Sebelum PPN:
Rp1.199.900 - Rp1.299.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Material | PET, UV curable resin (louver layer) |
|---|---|
| Surface Hardness | 3H |
| Function | Antistatic |
| Included Accessories | Double-sided sticker (monitor sticker type) x 4, round sticker (frame sticker type) x 4, slide sticker x 6 |
| Blue Light Blocking | O |
| Blue Light Blocking Rate (%) | About 50 |
| Filter Thickness (mm) | 0.4 |
| Mounting | Sticker |
| Privacy Protection | O |
| Reflectance (%) | 5.5 |
| Touch panel method | Correspondence |
| UV Shading Rate (%) | 99 |
| Visible Light Transmittance (%) | About 75 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Firmly guards the line of sight from around you while you are on the move or in the office! An antibacterial type peep prevention filter that also supports a touch panel.
Ulasan Produk
Tidak ada ulasan




















































































































































