ELECOM Privacy Filter Lcd Protective Film Anti-Peeping 13.3Winch 16:9 for Dynabook G83/S73 Blue Light Cut Uv
Spesifikasi
| Material | PET, UV curable resin (louver layer) |
|---|---|
| Surface Hardness | 3H |
| Function | Antistatic |
| Included Accessories | Double-sided sticker (monitor sticker type) x 4, round sticker (frame sticker type) x 4, slide sticker x 6 |
| Applicable Size (inch) | 13.3W\" (16: 9) |
| Blue Light Blocking | O |
| Blue Light Blocking Rate (%) | About 50 |
| Dimensions (WxH) (mm) | 294.5x166.2 |
| Filter Thickness (mm) | 0.4 |
| Mounting | Sticker |
| Privacy Protection | O |
| Reflectance (%) | 5.5 |
| Suitable Model | Dynabook G83, S73 only (13.3W inch (16:9)) *Information as of August 2022 |
| Touch panel method | Correspondence |
| UV Shading Rate (%) | 99 |
| Visible Light Transmittance (%) | About 75 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Firmly guards the line of sight from around you while you are on the move or in the office! An antibacterial type peep prevention filter that also supports a touch panel.
Ulasan Produk
Tidak ada ulasan




















































































































































