ELECOM Card Reader USB3.0 Ultra High Speed Sd + Microsd M Cf Compatible USB-A with Cable 50 cm

Sebelum PPN:
Rp669.900
Spesifikasi
ColorBlack
Cable Length (m)Approximately 0.5 (excluding connector)
InterfaceUSB3.0/USB2.0/USB1.1
Connector ShapeUSB3.0 Standard-A
Outer Dimensions (WxDxH) (mm)Approximately 43x63x16
Data Packet RateUSB3.0 super speed/maximum 5Gbps (theoretical value), USB2.0 high speed/maximum 480Mbps (theoretical value)
Number of Slots (pieces)4
Operating EnvironmentTemperature 5~40°C, Humidity 30~80% (no condensation)
Supported OS(Windows) Windows 11/Windows 10, (mac) macOS Monterey 12/macOS Big Sur 11.0/macOS Catalina 10.15 * It may be necessary to update to the latest version of each OS or install a service pack.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a USB3.0 card reader that supports software (Quick File Dealer) that has high-speed and automatic file sorting functions.

Ulasan Produk

Tidak ada ulasan