ELECOM HDMI Distributor 2/4/8 Port Output Inputx1 4K 60P Compatible Splitter
Spesifikasi
| Number of Ports | Input: 1, Output: 2 |
|---|---|
| AS ONE Part Number | 65-2329-33 |
| Cable Length (m) | Within 5 on both input and output sides (allowable) |
| Material (Main Unit) | Metal |
| Input Voltage (V) | 100-240 (AC adapter) |
| Applicable Standard | VCCI class B |
| Connector Shape | Input: HDMI type A 19 pin (female) x 1, Output: HDMI type A 19 pin (female) x 2, Power supply: Micro-B connector x 1 |
| Data Rate (Gbps) | 18 |
| Frequency band (MHz) | 600 (video) |
| HDMI Standard | HDMI2.0b |
| Included Accessories | Dedicated AC adapter x 1, user's manual x 1 |
| Main Unit Dimensions (WxDxH) (mm) | Approximately 140x92.5x25 |
| Mass of Main Unit (g) | About 302 |
| Maximum Resolution | 4K60Hz(4096x2160) |
| Operating Temperature/Humidity Range (°C/%RH) | 5-40 Humidity 0-80 (however, no condensation) |
| Rating | [AC adapter] DC5V0.6A |
| Storage Temperature/Humidity Range (°C/%RH) | 20-60/0-80 (but no condensation) |
| Supported Resolution | 4K(4096x2160)30Hz/60Hz, 4K(3840x2160)30Hz/60Hz, 2K(1920x1080)60Hz, 1080i/720p/576p/576i/480p/480i |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
With 4K60Hz (18Gbps) and HDCP2.2 support, high-definition and realistic images can be distributed to two displays and video equipment such as projectors. A dedicated AC adapter is attached to realize stable operation, and a metal housing with good heat dissipation efficiency is adopted.
Ulasan Produk
Tidak ada ulasan




















































































































































