Spesifikasi
| Color | Black |
|---|---|
| Power Supply | USB bus power |
| Interface | USB2.0 |
| Capacity (gb) | 16 |
| Connector Shape | USB type A male |
| Cap Type | Cap type |
| Outer Dimensions (WxDxH) (mm) | 56x18x8.5 |
| Security Function | PASS (PasswordAuthenticationSecuritySystem) [Security software with automatic password authentication function] orPASS (PasswordAuthenticationSecuritySystem) x AES [Encryption security software with automatic password authentication function] |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A high cost performance model that can use security software that uses the strong encryption method "AES256bit". Value type USB memory with a simple design and easy to use.
Ulasan Produk
Tidak ada ulasan




















































































































































