Spesifikasi
| Interface | USB3.0/USB2.0/USB1.1 |
|---|---|
| Connector Shape | USB3.0 Standard-A |
| Outer Dimensions (WxDxH) (mm) | Approximately 45x77x15 |
| Cable Length (cm) | Approximately 6 (excluding connector) |
| Supported OS | Windows 11/Windows 10, macOS Monterey 12/macOS Big Sur 11.0/macOS Catalina 10.15 |
| Data Packet Rate | USB3.0 Super Speed/5Gbps (theoretical value), USB2.0 High Speed/480Mbps (theoretical value) |
| Number of Slots (pieces) | 3 |
| Operating Temperature/Humidity Range | Temperature 5~40°C, Humidity 30~80% (no condensation) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A cable storage type that is convenient to carry and store, and is a USB3.0 card reader that supports 42 types of media.
Ulasan Produk
Tidak ada ulasan




















































































































































