ELECOM Card Reader USB2.0 Cable Storage Type Windows11 Mac

Sebelum PPN:
Rp199.900
Spesifikasi
InterfaceUSB2.0/USB1.1
Connector ShapeUSB2.0 Standard-A
Outer Dimensions (WxDxH) (mm)Approximately 45x77x15
Cable Length (cm)Approximately 6 (excluding connector)
Supported OSWindows 11/Windows 10, macOS Monterey 12/macOS Big Sur 11.0/macOS Catalina 10.15
Maximum Data Transfer Rate (Theoretical) (Mbps)USB 2.0 high speed/480
Number of Slots (pieces)3
Operating Temperature/Humidity RangeTemperature 5~40°C, Humidity 30~80% (no condensation)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cable storage type that is convenient to carry and store, and is a USB 2.0 card reader that supports 42 types of media.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait