ELECOM Lcd Protective Film Pc Tablet Anti-Reflection Anti-Fingerprint Touch Panel Compatible Airless Processing Filter

Sebelum PPN:
Rp229.900 - Rp739.900
Spesifikasi
FunctionUV protection function: O
Included AccessoriesSpatula
Visible Light Transmittance (%)91
Reflectance (%)1.6
Filter Thickness (mm)0.157 (other protective sheet back 0.075)
Glare PreventionCorrespondence
MountingSelf-adsorption
Touch panel methodCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Prevents reflection and reflection of outside light, and is easy on the eyes and easy to see. LCD protective film with anti-reflection specifications compatible with touch panels

Ulasan Produk

Tidak ada ulasan