ELECOM Lcd Protective Film Let 'S Note Cf-Fv Series 14inch Peep Prevention Privacy Filter Antibacterial Blue Light Cut
Spesifikasi
| Material | PET, UV curable resin (louver layer) |
|---|---|
| Surface Hardness | 3H |
| AS ONE Part Number | 65-1846-57 |
| Function | Antistatic |
| Applicable Size (inch) | Panasonic~CF-FV series~Dedicated (14.0 inches) |
| Blue Light Blocking | Correspondence |
| Blue Light Blocking Rate (%) | About 50 |
| Dimensions (WxH) (mm) | 296x197 |
| Finish processing | Antibacterial: Obtained SIAA mark~JP0122130A0015Q/With antibacterial function/JIS~Z~2801 (Antibacterial performance test) Antibacterial activity value 2.0~or higher in compliance test |
| Glare Prevention | Correspondence |
| Included Accessories | Double-sided sticker (monitor sticker type) x 4, round sticker (frame sticker type) x 4, slide sticker x 6 |
| Mounting | Sticker |
| Privacy Protection | Correspondence |
| Reflectance (%) | 5.5 |
| Suitable Model | Panasonic Let's note CF-FV series (CF-FV1) *For models without touch panel *Information as of November 2021 |
| Touch panel method | Correspondence |
| UV Shading Rate (%) | 99.9 |
| Visible Light Transmittance (%) | About 75 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Firmly guard against prying eyes while traveling or in the office! Antibacterial peep prevention filter.
Ulasan Produk
Tidak ada ulasan




















































































































































