ELECOM Lcd Protective Film Let 'S Note Cf-Sv Cf-Sz Series 12.1inch Peep Prevention Privacy Filter Antibacterial Blue Light Cut
Spesifikasi
| Material | PET, UV curable resin (louver layer) |
|---|---|
| Surface Hardness | 3H |
| AS ONE Part Number | 65-1846-53 |
| Function | Antistatic |
| Applicable Size (inch) | Panasonic~CF-SV, CF-SZ series~Dedicated (12.1 inch) |
| Blue Light Blocking | Correspondence |
| Blue Light Blocking Rate (%) | About 50 |
| Dimensions (WxH) (mm) | 262x164 |
| Filter Thickness (mm) | 0.4 |
| Finish processing | Antibacterial: Obtained SIAA mark~JP0122130A0015Q/With antibacterial function/JIS~Z~2801 (Antibacterial performance test) Antibacterial activity value 2.0~or higher in compliance test |
| Glare Prevention | Correspondence |
| Included Accessories | Double-sided sticker (monitor sticker type) x 4, round sticker (frame sticker type) x 4, slide sticker x 6 |
| Mounting | Sticker |
| Privacy Protection | Correspondence |
| Reflectance (%) | 5.5 |
| Suitable Model | Panasonic Let's note CF-SV (CF-SV9, CF-SV8, CF-SV7), CF-SZ series (CF-SZ6, CF-SZ5) *Information as of November 2021 |
| Touch panel method | Correspondence |
| UV Shading Rate (%) | 99.9 |
| Visible Light Transmittance (%) | About 75 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Firmly guards the line of sight from around you while you are on the move or in the office! An antibacterial type peep prevention filter that also supports a touch panel.
Ulasan Produk
Tidak ada ulasan




















































































































































