ELECOM Lcd Protection Filter Peep Prevention Privacy Antibacterial Blue Light Cut Antistatic Specification
Spesifikasi
| Material | PET, UV curable resin (louver layer) |
|---|---|
| Surface Hardness | 3H |
| Included Accessories | Double-sided sticker (monitor sticker type) x 4, round sticker (frame sticker type) x 4, slide sticker x 6 |
| UV Protection | 0.999 |
| Blue Light Blocking | Correspondence |
| Blue Light Blocking Rate (%) | About 50 |
| Filter Thickness (mm) | 0.4 |
| Glare Prevention | Correspondence |
| Mounting | Two types of transparent sticker: double-sided sticker (monitor sticker), round sticker (frame sticker type), and slide sticker |
| Privacy Protection | Correspondence |
| Reflectance (%) | 5.5 |
| Touch panel method | Correspondence |
| Visible Light Transmittance (%) | About 75 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Firmly guards the line of sight from around you while you are on the move or in the office! An antibacterial type peep prevention filter that also supports a touch panel.
Ulasan Produk
Tidak ada ulasan




















































































































































