Spesifikasi
| Material | ABS Resin |
|---|---|
| Color | Black |
| AS ONE Part Number | 65-1846-62 |
| Outer Dimensions (WxDxH) (mm) | Approximately 425x170x150 (with the lid fitted) |
| Applicable Thickness (mm) | Recommended terminal when using the stand function: 15 or less (front part)/10 or less (others) |
| Storage Dimensions (mm) | Approximately 380x130x80-130 (with the lid fitted) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Organize cables and terminals on your desk neatly with this one! A cable box with a large-capacity stand function that can store up to 10 taps.
Ulasan Produk
Tidak ada ulasan




















































































































































