ELECOM Web Camera 4K Compatible 8.3 Million Pixel with Auto Zoom Function

Sebelum PPN:
Rp3.999.900
Spesifikasi
ColorBlack (camera body)
AS ONE Part Number65-1711-83
Cable Length (m)2.2 (Camera body)
Included AccessoriesUSBType-C (TM) toUSBType-C (TM) cable (2.2m), USBType-C (TM) toUSB-A cable (2.2m), privacy shutter
Interface[Camera body] USB3.0-A or USB3.1 USB Type-C (TM)
DirectivityOmnidirectional (built-in microphone)
F ValueF2.8
FocusFixed focus
Image Sensor1/2.8-inch stacked CMOS sensor
Lens configuration6 pieces in 5 groups
Mass of Main Unit (g)Approximately 125 (camera body) * Cable not included
Number of Effective PixelApproximately 8.3 million pixels
Operating EnvironmentCPU: Intel (R) Core (TM) i3 1.2GHz or higher, main memory: 1GB or higher, HDD free space: 1GB or higher * In addition to the above, it is necessary to meet the required environment of various software used at the same time.
Operating Temperature/Humidity Range (°C/%RH)5-40/-90 (but no condensation)
Outer Dimensions (WxDxH) (mm)Approximately 72x50.1x30.5 (camera body) * Cable not included
Shooting distance (cm)30 to infinity (from the lens tip)
Suitable ModelWindows~OS, macOS equipped machine equipped with USB3.0 port
Supported OSWindows~11/10/8.1, macOS~11.4~Big Sur~* It may be necessary to update to the latest version of each OS or install a service pack.
Temperature/Humidity Range for Storage (°C/%RH)-10 to 60/to 90 (but no condensation)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Make your expression bright. Make a better impression. With 4K compatible, high image quality of 8.3 million pixels, and DOL-HDR technology that optimally adjusts light and dark, bright and clear images are projected in all environments. In addition, it is a high-grade WEB camera that supports the success of your business by incorporating ELECOM original AI functions that are useful in meetings and business negotiations, such as speaker marking and auto zoom.
Warning
- It may be necessary to update to the latest version of each OS or install a service pack.
- Compatibility information is as of the time of operation confirmation in the manufacturer verification environment. We do not guarantee full compatibility with all devices, OS versions, applications, etc.

Ulasan Produk

Tidak ada ulasan