ELECOM Extension Lead Power Strip USB Charger Type-C X1 Port USB-A Cable Storage
Spesifikasi
| Material | Body: Polycarbonate resin, Outlet: Urea resin, Plug: PVC |
|---|---|
| Color | White |
| Standard | Electrical Appliance and Material Safety Law ◇ PSE Specified Electrical Appliances |
| AS ONE Part Number | 65-1710-34 |
| Function | Dust shutter O (AC outlet only), plug with insulating cap O, double cover O |
| Connector Shape | USB Type-C (TM) (USB-C (TM)) Female x 1 USB-A Female x 1 |
| Number of Outlets | 3 |
| Outer Dimensions (WxDxH) (mm) | 59x133x26 * Excluding cord and plug parts |
| Outlet Type | 2P |
| Plug Shape | Swing |
| Power Cable (m) | 0.25 |
| Rating | AC side: 125V14A up to 1400W USB side input: AC100-240V50/60Hz USB side output: Total 15W (5V/3.0A) (USB Type-C (TM) (USB-C (TM)) Port 15W (5V/3A) USB-A Port 12W (5V/2.4A)) |
| Region to Use | Japan only |
| Suitable Model | Total 15W (5V/3.0A) from USB Type-C (TM) (USB-C (TM)) and USB-A ports or 15W (5V/5V /) from USB Type-C (TM) (USB-C (TM)) ports 3.0A), devices that can be charged with output from USB-A port to 12W (5V/2.4A) and their combinations |
| USB Port | Type-C x 1 port/USBA x 1 port |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A total of 3 AC outlets, 2 on one side and 1 on the other side, and a USB Type-C (TM) (USB-C (TM)) and USB-A port with a total output of 15W (5V/3.0A) It is a mobile USB tap with one port each. The approximately 0.25m cable and 2-pin AC plug can be stored on the side of the main unit when not in use, making it convenient to carry.
Ulasan Produk
Tidak ada ulasan




















































































































































