Spesifikasi
| Material | Body: Polycarbonate resin, Outlet: Urea resin, Plug: PVC |
|---|---|
| Color | White |
| Standard | Electrical Appliance and Material Safety Law ◇ PSE Specified Electrical Appliances |
| AS ONE Part Number | 65-1710-33 |
| Function | Dust shutter O (AC outlet only), plug with insulating cap O, double cover O |
| Connector Shape | USB-A female x 2 |
| Number of Outlets | 3 |
| Outer Dimensions (WxDxH) (mm) | 59x133x26 * Excluding cord and plug parts |
| Outlet Type | 2P |
| Plug Shape | Swing |
| Power Cable (m) | 0.25 |
| Rating | AC side: 125V14A up to 1400W USB side input: AC100-240V50/60Hz USB side output: Total 12W (5V/2.4A) (each port 12W (5V/2.4A)) |
| Region to Use | Japan only |
| Suitable Model | Devices and combinations that can be charged with a total output of 12W (5V/2.4A) from the USB-A port and 12W (5V/2.4A) from each port |
| USB Port | USBAx2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A mobile USB tap with two AC outlets on one side and one on the other side, and two USB-A ports with a total output of 12W (5V/2.4A). The approximately 0.25m cable and 2-pin AC plug can be stored on the side of the main unit when not in use, making it convenient to carry.
Ulasan Produk
Tidak ada ulasan




















































































































































