ELECOM HDMI Cable 4K Compatible High Speed Ethernet Eco Package Rohs Black

Sebelum PPN:
Rp219.900 - Rp529.900
Spesifikasi
ColorBlack
FunctionHEC compatible, ARC compatible, 3D compatible
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ModelHDMI (type A 19 pin) side: LCD display, projector, LCD TV, etc. with HDMI input terminal, HDMI (type A 19 pin) side: PC, game console, etc. with HDMI output terminal
ShieldingTriple shield
Connector ShapeHDMI type A19 pin male - HDMI type A19 pin male
Conversion TypeMale - Male
HDMI StandardHigh Speed with Ethernet(HDMI1.4a, Category2)
Supported ResolutionFull~HD (1080p) compatible, 4K2K compatible
Transmission Speed (Gbps)10.2
Type of CableStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-quality 4K support that exceeds full HD! HIGH SPEED with Ethernet certified "Ethernet-compatible HIGH SPEED HDMI cable" that realizes 100Mbps Ethernet communication in addition to video and audio signals.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait