Spesifikasi
| Color | Blue |
|---|---|
| Standard | CAT5e compliant |
| Cable Length (m) | 20 |
| Interface | RJ-45 connector |
| Connector | Yes |
| Cable Outer Diameter (φmm) | 1.2 |
| Data Transfer Rate | 10/100/1000 |
| Type of Cable | Flat |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
10/100/1000 Mbps communication compatible Ultra-thin LAN cable with a thickness of about 1.2 mm Enhanced Category 5 Compliant ISDN/CATV/ADSL environment Compatible with 10BASE-T/100BASE-TX/1000BASE-T With connectors on both ends (molded) Cable thickness Approximately 1.2mm in height, approximately 8mm in width
Ulasan Produk
Tidak ada ulasan




















































































































































