ELECOM Extension Cord Power Tap 2P Swing Plug Outlet 1m/2m/3M Oa

Sebelum PPN:
Rp149.900 - Rp239.900
Spesifikasi
MaterialBody: ABS resin, plug: PVC outlet: urea resin
ColorWhite
Rated Voltage (V)125
Rated Current (A)15
FunctionDouble coat
Outlet Type2P
Plug ShapeSwing
Rated Capacity (W)1500
Rated Power (W)1500 or less
Suitable ForPSE compliant
Type of InsulationWith insulation cap

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with the basic performance of a power strip! A standard power strip that is easy to use in various situations such as offices and homes.

Ulasan Produk

Tidak ada ulasan