ELECOM Conversion Adapter Outlet Plug Bf Type for Overseas Power Supply

Sebelum PPN:
Rp88.900
Spesifikasi
MaterialBody (integrated with outlet): urea resin, plug: PC
ColorWhite
StandardElectrical Appliance and Material Safety Law: PSE compliant
Rating250V - 13A
Outer Dimensions (WxDxH) (mm)39.0x40.9x30.8 (excluding plug part)
Outlet1 mouth
Outlet ShapeA type (2 pins)
PlugBF type
Target AreaSingapore, Hong Kong, UK, Ireland, Malaysia etc.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Travel goods "Concierjet" series that support the needs of business travelers and travelers in detail. A conversion plug that uses a double safety design that can convert overseas BF type outlets to Japanese shapes.
The "Concierjet" series that provides detailed support for the needs of business travelers and travelers.
It is a conversion plug that adopts a double safety design that can convert overseas outlets to Japanese shapes.
BF type conversion plug that can be used in Singapore, Hong Kong, England, etc.
The outlet is designed based on the Japanese Electrical Appliance and Material Safety Law.
Prevents poor contact and prevents heat generation and ignition.
Flame-retardant urea resin with excellent heat resistance is used for the product body.
It is difficult to dissolve even in the unlikely event of heat generation, and is effective in preventing electric fire.
It is a highly safe product that complies with the technical standards of the Electrical Appliance and Material Safety Law (PSE) of Japan.
Warning
- This product is not manufactured for use in Japan, so please do not use it in Japan.
- The voltage cannot be changed with this product. If you are using an electrical product that does not support overseas voltage, please use it together with the optional traveler transformer.
- The shape of the outlet varies depending on the country or region. Please check with your accommodation or travel agency in advance.

Ulasan Produk

Tidak ada ulasan