Spesifikasi
| Material | Case body: Silicon, Hand strap: Nylon |
|---|---|
| Color | Black |
| AS ONE Part Number | 64-9711-71 |
| Set Contents | Case x 1, hand strap x 1 |
| Suitable Model | GoPro HERO9 Black |
| Strap Length (mm) | 130 (hand strap) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Silicone case for GoPro HERO9 Black that protects GoPro HERO9 Black from scratches with elastic silicone
Ulasan Produk
Tidak ada ulasan



















































































































































