ELECOM Audio Conversion Adapter USB- Dia3.5mm Output Microphone Input with Cable 15cm
Spesifikasi
| Color | Black |
|---|---|
| AS ONE Part Number | 65-0310-25 |
| Suitable Model | Windows PC, Mac, game console (PS5, PS4, PS3) equipped with USB2.0-A terminal |
| Connector Shape | USB-A Male-~Φ3.5mm stereo mini jack x 1 (audio output) + Φ3.5mm mini jack x 1 (microphone input) |
| Cable Length (cm) | About 15 |
| Cable Outer Diameter (φmm) | About 3.0 |
| Female Mounting | Audio output: Φ3.5mm stereo mini jack (3 poles, 4 poles~both compatible), microphone input: Φ3.5mm mini jack (3 poles) |
| Frequency (kHz) | 44.1/48 |
| Main Unit Dimensions (HxWxThickness) (mm) | Approximately 40x25x10 |
| Male Mounting | USB-A |
| Playback Frequency Band (Hz) | 20~20k |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A conversion adapter that allows you to connect a stereo mini plug headset to the USB terminal. Compatible with both headsets for PCs and earphones with microphones for smartphones. Cable type that does not interfere with the adjacent port.
Ulasan Produk
Tidak ada ulasan




















































































































































