ELECOM Audio Conversion Adapter USB- Dia3.5mm Output Microphone Input Direct Insertion Compact
Spesifikasi
| Color | Black |
|---|---|
| AS ONE Part Number | 65-0310-24 |
| Suitable Model | Windows PC, Mac, game console (PS5, PS4, PS3) equipped with USB2.0-A terminal |
| Connector Shape | USB-A Male-~Φ3.5mm stereo mini jack x 1 (audio output) + Φ3.5mm mini jack x 1 (microphone input) |
| Frequency (kHz) | Sampling: 44.1/48 |
| Female Mounting | Audio output: Φ3.5mm stereo mini jack (3 poles, 4 poles~both compatible), microphone input: Φ3.5mm mini jack (3 poles) |
| Main Unit Dimensions (HxWxThickness) (mm) | Approximately 35x25x10 |
| Male Mounting | USB-A |
| Playback Frequency Band (Hz) | 20~20k |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A conversion adapter that allows you to connect a stereo mini plug headset to the USB terminal. Compatible with both headsets for PCs and earphones with microphones for smartphones. Compact connector integrated type.
Ulasan Produk
Tidak ada ulasan




















































































































































