ELECOM Extension Lead Power Strip Outlet 2P 3 3M Clip Type Lightning Surge Protection with Dust Shutter

Sebelum PPN:
Rp319.900
Spesifikasi
MaterialBody: ABS resin, plug: PVC outlet: urea resin
Rated Voltage (V)125
Rated Current (A)15
FunctionLightning guard/double coverage
Suitable ForElectrical Appliance and Material Safety Law (PSE)
Applicable RegionsJapan
InstallationTemporary fixing using clips (corresponding to 15mm to 35mm) and hanging holes (Φ10mm) is possible.
Main Unit Dimensions (WxDxH) (mm)110x140x80 (excluding cord and plug parts)
Number of Outlets3
Outlet Type2P
Plug Shape2P Swing plug
Power Cable (m)3
Rated Capacity (W)1500
Rated Power (W)1500 or less
ShutterWith dust shutter
Type of InsulationPlug with insulating cap

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The clip shape allows easy temporary fixing to a desk or the like. It is a 2-pin type 3-port tap that is equipped with a clip mechanism and can be used by sandwiching it between desks and the like. It is convenient to temporarily install and use when teleworking or doing homework at a dining table where taps cannot be permanently installed.

Ulasan Produk

Tidak ada ulasan