Spesifikasi
| Color | White |
|---|---|
| AS ONE Part Number | 64-9713-01 |
| Included Accessories | USB cable for PC connection x 1, Type-C conversion adapter x 1 |
| Interface | USB2.0/USB1.1 |
| Connector Shape | Main unit: Lightning, USB~Micro-B, Cable for connecting to a computer: USB2.0~Micro-B - USB2.0~Standard-A, Conversion adapter: USB2.0~USB~Type-C (TM) (USB) -C (TM)) - USB 2.0~Standard-A |
| Cable Length (cm) | Main unit Lightning: Approximately 5.5 (excluding connector), For PC connection: Approximately 9.5 (excluding connector) |
| Number of Slots (pieces) | 2 |
| Operating Environment | Temperature 5~40°C, Humidity 30~80% (no condensation) |
| Outer Dimensions (WxDxH) (mm) | Approximately 36.0x51.0x10.0 (excluding cables) |
| Supported OS | IOS~14.2 or later, iPadOS~14.2 or later, Windows~10, macOS~Big~Sur~11.0/macOS~Catalina~10.15 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A card reader equipped with a Lightning connector that allows you to directly exchange data such as photos, music, and videos between your iPhone/iPad and SD card or microSD card without using a computer.
- It may be necessary to update to the latest version of each OS or install a service pack.
- It may be necessary to update to the latest version of each OS or install a service pack.
Ulasan Produk
Tidak ada ulasan




















































































































































