ELECOM Desktop Microphone Flexible Gooseneck Black Small Mute Button 3.5 Dia Call Web Conference

Sebelum PPN:
Rp209.900
Spesifikasi
AS ONE Part Number65-0309-84
Cable Length (m)1.5
FunctionMicrophone ON/OFF function: Yes
InterfaceΦ3.5mm 4-pole mini plug (CTIA standard compliant)
Suitable ModelWindows PC equipped with Φ3.5mm 3-pole mini jack microphone input terminal and headphone output terminal
Color (Body)Black
DirectivityUnidirectional
Frequency Band (Hz)100~10000
Input Sensitivity (dB)-42±2
MethodElectret condenser method
Microphone Impedance (ohm)2.2k
Outer Dimensions (WxDxH) (mm)60x60x160 (cable not included)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for voice chat in online games and video conferencing! Stand-type microphone with microphone ON/OFF function that can be used as it is at hand. Since it is equipped with a small stand, it can be installed even in a narrow space. Since the stand has a built-in weight, it can be installed stably.

Ulasan Produk

Tidak ada ulasan