ELECOM USB Hub USB3.0 4-Port Bus Powered Cable Length 1.5M Macbook Surface Chromebook Other Laptop Compatible Black

Sebelum PPN:
Rp389.900
Spesifikasi
ColorBlack
Number of Ports4
Cable Length (m)Approximately 1.5 (excluding connector)
InterfaceUSB3.0 (Operates with USB 2.0 compatibility when connected with USB 2.0 interface, operates with USB 1.1 compatibility when connected with USB 1.1 interface)
Suitable ModelWindows10, Windows8.1, Windows7 (SP1)/macOSCatalina10.15 * It may be necessary to update to the latest version of each OS or install a service pack.
Connector Shape-DownstreamUSBAx4
Connector Shape-UpstreamUSB A
Interface-DownstreamUSB3.0 (Operates with USB 2.0 compatibility when connected with USB 2.0 interface, operates with USB 1.1 compatibility when connected with USB 1.1 interface)
Interface-UpstreamUSB3.0
Power Supply MethodBus power

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Convenient for storage because it is not bulky. A 4-port USB hub with a 1.5m cable that supports USB3.0, which achieves 10 times the transfer speed of USB2.0 and 5Gbps (theoretical value).

Ulasan Produk

Tidak ada ulasan